3212 A-2RS1
Description
3212 A-2RS1 ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 3212 A-2RS1
BDI # 1417957
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6212 2RSJEM
Description
6212 2RSJEM DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD 2-SEALS
Part # 6212 2RSJEM
BDI # 21988015
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2351
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
212PP
Description
212PP DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM WD SR 2 SEALS
Part # 212PP
BDI # 1315164
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1375
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6312 2RSJEM
Description
6312 2RSJEM DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD 2-SEALS
Part # 6312 2RSJEM
BDI # 21988029
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5212 2RS
Description
5212 2RS ANGULAR CONTACT BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 5212 2RS
BDI # 18151416
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493659
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)