Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373532
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
32315 B/CL7C
Description
32315 B/CL7C TAPERED ROLLER BRG ; 75MM BORE 160MM OD 58X55MM WD SINGLE ROW
Part # 32315 B/CL7C
BDI # 1415795
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup | 17 Degree Contact Angle | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32315
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No