Page 1 of 14

Next

Compare
DVC17K215ST

COMPARE

DVC17K215ST

Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # DVC17K215ST

BDI # 751157

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.042
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Heavy Duty
Global Part Number GPN: 541927
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 963.55 / each QTY
1215KRR

COMPARE

1215KRR

Description
1215KRR INSERT BEARING ; 2-15/16" BORE IR WID 63/64" OR WID ECC

TIMKEN

Part # 1215KRR

BDI # 1310222

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 25
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 92.075
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 442.21 / each QTY
SET420-900SA

COMPARE

SET420-900SA

Description
SET420-900SA TAPERED ROLLER BEARING ASSY ; 2.8125" BORE X 5.375IN OD X 1.812" OD

TIMKEN

Part # SET420-2

BDI # 1373102

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Outside Diameter - Millimeter: 136.525
Bore - Millimeter: 71.45

Bore - Inch: 2.813
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: H715345 (1) | H715311 (1)
Basic Number: H715345
Precision Class: Standard

Price Inventory : In stock
$ 226.57 / each QTY
YAK2 15/16

COMPARE

YAK2 15/16

Description
YAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # YAK2 15/16

BDI # 1375407

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Low Base
Global Part Number GPN: 520112
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 343.89 / each QTY
6460-2

COMPARE

6460-2

Description
6460-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/8" BORE 2.135" WID

TIMKEN

Part # 6460-2

BDI # 1348555

Features

Component: Cone
Width - Millimeter: 54.229
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647844
Precision Class: Standard
Basic Number: 6460

Price Inventory : In stock
$ 254.07 / each QTY