22234-E1-XL-K-C3
Description
22234-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 170MM X 310MM X 86MM
Part # 22234-E1-XL-K-C3
BDI # 1139507
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24134-BE-XL-C3
Description
24134-BE-XL-C3 X-LIFE SPHR ROLLER BRG
Part # 24134-BE-XL-C3
BDI # 1143006
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing