Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Bore - Millimeter:
234.95
Bore - Inch:
9.25
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM446349NW (2) | LM446310D (1)
Basic Number:
SET813
Precision Class:
Standard
23048 CCK/C3W33
Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID
Part # 23048 CCK/C3W33
BDI # 1418187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LL244549-2
Description
LL244549-2 TAPERED ROLLER BEARING CONE ; PRECISION 9-1/8" BORE 0.847" WD
Part # LL244549-2
BDI # 1363510
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
648192
Precision Class:
Standard
Basic Number:
LL244549
SET809-900SA
Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # SET809-2
BDI # 1373215
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.69
Outside Diameter - Millimeter:
347.726
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM249747NW (2) | LM249710CD (1)
Basic Number:
SET809
Precision Class:
Standard