R2 2RS

COMPARE

R2 2RS

Description
R2 2RS RADIAL BALL BEARING ; 3.175MM X 9.525MM X 3.962MM 2 SEALS

EBC

Part # R2 2RS

BDI # 21489001

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 3.962
Inch - Metric: Inch
Outside Diameter - Inch: 0.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 259641
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 0.56 / each QTY