CML3S
Description
CML3S ROD END PLAIN SPHERICAL BEARING ; 3-16" BORE 2-PC CARBON
Part # CML3S
BDI # 748695
Features
Enclosure:
Open
Housing Width - Millimeter:
5.944
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
10-32 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball | With Stud
Rolling Element:
Spherical Plain Bearing
CFL3S
Description
CFL3S ROD END PLAIN SPHERICAL BEARING ; 3-16" BORE 2-PC CARBON
Part # CFL3S
BDI # 748697
Features
Enclosure:
Open
Housing Width - Millimeter:
5.944
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
10-32 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball | With Stud
Rolling Element:
Spherical Plain Bearing
CFR3S
Description
CFR3S ROD END PLAIN SPHERICAL BEARING ; 3-16" BORE 2-PC CARBON
Part # CFR3S
BDI # 748698
Features
Enclosure:
Open
Housing Width - Millimeter:
5.944
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
10-32 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball | With Stud
Rolling Element:
Spherical Plain Bearing
SS-612-10
Description
SS-612-10 PLAIN BEARING ; 0.190"X0.377"X5/8" PWDR MTL BRONZE
Part # 401023
BDI # 524704
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
491854
SF-610-4
Description
SF-610-4 PLAIN BEARING ; 0.1895"X.314"X1/4"X7/16"X1/16"
Part # 402002
BDI # 525250
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.314
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491374