Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.394
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Global Part Number GPN:
491250
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1578
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
626-2RS
Description
626-2RS DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM WD 2 SEAL
Part # 626-2RS
BDI # 1424911
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No