SIKB 6 F

COMPARE

SIKB 6 F

Description
SIKB 6 F ROD END PLAIN BRG ; 6MM BORE 6.75MM HOUSING WD FEMALE

SKF

Part # SIKB 6 F

BDI # 1419223

Features

Enclosure: Open
Housing Width - Millimeter: 6.75
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Mounting Thread: M6 X 1
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SA 6 E

COMPARE

SA 6 E

Description
SA 6 E ROD END PLAIN BRG

SKF

Part # SA 6 E

BDI # 1419119

Features

Enclosure: Open
Housing Width - Millimeter: 4.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M6 X 1
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY