NATV6-X-PP-A
Description
NATV6-X-PP-A CAM FOLLOWER BEARING ; POR 6MM BORE 19MM RLR DIA
Part # NATV6-X-PP-A
BDI # 1175603
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239796
NATR6-PP-A
Description
NATR6-PP-A CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA
Part # NATR6-PP-A
BDI # 1181628
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239756
NK6/12-TV-XL
Description
NK6/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; 6MM BORE 12MM OD 12MM WID
Part # NK6/12-TV-XL
BDI # 18316744
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Plastic Cage
Self Aligning:
No
HK0608-C
Description
HK0608-C DRAWN CUP NDL RLR BRG ; 6MM BORE 10MM OD 8MM WID
Part # HK0608-C
BDI # 18312602
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373745
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Plastic Cage | Light Duty | Ground Raceway with Rib
Global Part Number GPN:
591079
Self Aligning:
No