MHML10T LEFT HD ROD END
Description
MHML10T LEFT HD ROD END BEARING ; BORE 10MM PTFE M10 X 1.5 M THD LEFT HAND
Part # MHML10T
BDI # 27781124
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
MW-M10Z
Description
MW-M10Z FEMALE ROD END BEARING ; RIGHT HAND 10MM BORE M10X1.5 THD
Part # MW-M10Z
BDI # 20078458
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
MWF-M10
Description
MWF-M10 FEMALE ROD END BEARING ; 10MM BORE M10 X 1.25MM
Part # MWF-M10
BDI # 21430370
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
MM-M10Z
Description
MM-M10Z MALE ROD END BEARING ; RIGHT HAND 10MM BORE M10X1.5 THD
Part # MM-M10Z
BDI # 20078461
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
CW-M10Z
Description
CW-M10Z FEMALE ROD END BEARING ; 10MM ID X 43MM B2C M10 X 1.5 ZERK FITT
Part # CW-M10Z
BDI # 20478959
Features
Enclosure:
Open
Housing Width - Millimeter:
9.5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing