6000-2RSH
Description
6000-2RSH DEEP GROOVE BALL BRG ; 10MM BORE 26MM OD 8MM WD SR 2 SEALS
Part # 6000-2RSH
BDI # 1417479
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6200 2RSJEM
Description
6200 2RSJEM DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD 2-SEALS
Part # 6200 2RSJEM
BDI # 21988043
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W 61800-2RS1
Description
W 61800-2RS1 DEEP GROOVE BALL BEARING ; 10MM BORE 19MM OD 5MM WD SR 2 SEALS
Part # W 61800-2RS1
BDI # 1423909
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5200 2RS
Description
5200 2RS ANGULAR CONTACT BEARING ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS
Part # 5200 2RS
BDI # 18151381
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493654
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
S6900-2RS
Description
S6900-2RS RADIAL BALL BEARING ; 10MM BORE 22MM OD 6MM WD SR 2 SEALS
Part # S6900-2RS
BDI # 21478154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No