Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374070
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591424
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
16.5
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
3 Piece
Self Aligning:
Yes
GAKRB18-PD
Description
GAKRB18-PD ROD END BEARING ; POR NON RETURNABLE 18MM X 47MM X 95.5MM
Part # GAKRB18-PD
BDI # 24861390
Features
Enclosure:
Open
Housing Width - Millimeter:
47
Material - Ball:
Steel
Material - Liner:
Steel | Bronze
Material - Outer Member:
Steel
Mounting Thread:
M18
Thread Direction:
Right Hand
Stud Profile:
Male
Inch - Metric:
Metric
Rolling Element:
Spherical Plain Bearing
K18X24X20-B/0-7
Description
K18X24X20-B NEEDLE ROLLER CAGE ASSY ; POR NON-RETURNABLE
Part # K18X24X20-B/0-7
BDI # 24333716
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374075
Self Aligning:
No