B-1316-6
Description
B-1316-6 PLAIN BEARING ; 0.8155"X1.003"X3/4" PWDR MTL BRNZ
Part # 301239
BDI # 524351
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.476