SET16-900SA
Description
SET16-900SA TPD RLR MULTI-BRNG KIT ; 0.865" BORE X 1.81" OD
Part # SET16-2
BDI # 1373028
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.81
Outside Diameter - Millimeter:
45.974
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
LM12749 (1) | LM12711 (1)
Basic Number:
LM12749
Precision Class:
Standard
LM12749-2
Description
LM12749-2 TAPERED ROLLER BEARING CONE ; 0.865IN ID X 0.655IN W CHROM STEEL
Part # LM12749-2
BDI # 1363956
Features
Component:
Cone
Width - Millimeter:
16.637
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM12749
SET12-900SA
Description
SET12-900SA TPD RLR MULTI-BRNG KIT ; 0.865" BORE X 1.78:" OD
Part # SET12-2
BDI # 1373021
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Outside Diameter - Millimeter:
45.237
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
LM12749 (1) | LM12710 (1)
Basic Number:
LM12749
Precision Class:
Standard
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591630
Self Aligning:
No
62/222RSC3
Description
62/222RSC3 BALL BEARING ; 22MM X 50MM X 14MM 2 SEAL C3
Part # 62/222RSC3
BDI # 553637
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No