Page 1 of 22

Next

Compare
MR 14

COMPARE

MR 14

Description
MR 14 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 1" WID

MCGILL

Part # 5451400000

BDI # 347290

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23003
Self Aligning: No

Price Inventory : In stock
$ 17.20 / each QTY
CB-1416-08

COMPARE

CB-1416-08

Description
CB-1416-08 PLAIN BEARING ; 7/8" BORE 1" OD 1" LTB

ISOSTATIC

Part # 104296

BDI # 522787

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.875
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 22.225
Length Thru Bore - Inch: 1
Global Part Number GPN: 489480

Price Inventory : In stock
$ 2.72 / each QTY
CB-1416-16

COMPARE

CB-1416-16

Description
CB-1416-16 PLAIN BEARING ; 7/8" BORE 1" OD 2" LTB

ISOSTATIC

Part # 104301

BDI # 522792

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.875
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 22.225
Length Thru Bore - Inch: 2
Global Part Number GPN: 489485

Price Inventory : In stock
$ 4.91 / each QTY
RA014RR

COMPARE

RA014RR

Description
RA014RR INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # RA014RR

BDI # 1371272

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 25.87 / each QTY
R14FF

COMPARE

R14FF

Description
R14FF DEEP GROOVE BALL BRG ; 22.23MM IDX47.63MM ODX12.7MM W 2 SHIELDS

SKF

Part # R14FF

BDI # 663315

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12.7
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4289
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 27.55 / each QTY