Page 1 of 126

Next

Compare
VFMST1

COMPARE

VFMST1

Description
VFMST1 FLANGE BRG UNIT ; 2 BLT 2IN BORE 6.1875IN BOLT CENTER

TIMKEN

Part # VFMST1

BDI # 1374519

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 2 Piece Split
Other Features: Single Row | Extended Inner Ring | Zinc Plated
Housing Style: 2 Bolt Flange Block
Housing Material: Stamped Steel
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 64.99 / each QTY
F2B-VSC-100

COMPARE

F2B-VSC-100

Description
F2B-VSC-100; 123611 FLANGED BLK BALL BRG

DODGE

Part # 123611

BDI # 258367

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.8
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN: 549409
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 41.20 / each QTY
CB-1620-36

COMPARE

CB-1620-36

Description
CB-1620-36 PLAIN BEARING ; 1" BORE 1-1/4" OD 4-1/2" LTB

ISOSTATIC

Part # 104404

BDI # 522876

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1.25
Length Thru Bore - Millimeter: 114.3
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 4.5
Global Part Number GPN: 489571

Price Inventory : In stock
$ 13.04 / each QTY
GEZ 100 ES

COMPARE

GEZ 100 ES

Description
GEZ 100 ES SPHERICAL PLAIN BRG ; 1" BORE 3/4" HOUSING WID 1-5/8" OD

SKF

Part # GEZ 100 ES

BDI # 1418257

Features

Enclosure: Open
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 33.31 / each QTY
10SF16

COMPARE

10SF16

Description
10SF16 SPHERICAL PLAIN BEARING ; 1IN ID X 1.625IN OD

TIMKEN

Part # 10SF16

BDI # 1309993

Features

Enclosure: Open
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 32.24 / each QTY