K28X33X13-B/0-7
Description
K28X33X13-B/0-7 NEEDLE ROLLER CAGE ASSY ; 28MM ID X 33MM OD
Part # K28X33X13-B/0-7
BDI # 1174264
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374131
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
320 (1) | 328 (1)
Basic Number:
320
Precision Class:
Standard
NKS28-XL
Description
NKS28-XL X-LIFE NEEDLE ROLLER BRG ; 1.102IN ID X 1.654IN OD
Part # NKS28-XL
BDI # 18317213
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591040
Self Aligning:
No
HK2816-B
Description
HK2816-B DRAWN CUP NDL RLR BRG ; 28MM BORE 35MM OD
Part # HK2816-B
BDI # 1412362
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591574
Self Aligning:
No
NKI28/30-XL
Description
NKI28/30-XL X-LIFE NEEDLE ROLLER BRG ; 28MM BORE 42MM OD
Part # NKI28/30-XL
BDI # 18316613
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591510
Self Aligning:
No