Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall
Global Part Number GPN:
674292
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
P2B-IP-104R
Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE
Part # 069402
BDI # 246478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Double Row
Global Part Number GPN:
522219
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MI 20 N
Description
MI 20 N BEARING INNER RACE ; 1-1/4" BORE 1-1/2" OD 1" WID
Part # 0002030000
BDI # 345325
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592664
Self Aligning:
No
VCJ1 1/4
Description
VCJ1 1/4 FLANGE BLOCK BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # VCJ1 1/4
BDI # 1374471
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546901
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
02476-2
Description
02476-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/4" BORE 7/8" WD
Part # 02476-2
BDI # 1309469
Features
Component:
Cone
Width - Millimeter:
22.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646960
Precision Class:
Standard
Basic Number:
2476