GEG 32 ES
Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD
Part # GEG 32 ES
BDI # 1419948
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
NA49/32-XL
Description
NA49/32-XL X-LIFE NEEDLE ROLLER BRG ; 32MM BORE 52MM OD
Part # NA49/32-XL
BDI # 18314976
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591533
Self Aligning:
No
NA49/32
Description
NA49/32 NEEDLE ROLLER BEARING ; 32MM X 52MM X 20MM W/INNER RING MACHINED
Part # NA49/32
BDI # 17219110
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
60/32C3
Description
60/32C3 DEEP GROOVE BALL BEARING ; 32MM ID 58MM OD 13MM W OPEN
Part # 60/32C3
BDI # 1204155
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
60/322RSC3
Description
60/322RSC3 BALL BEARING ; 32MM X 58MM X 13MM 2 SEAL C3
Part # 60/322RSC3
BDI # 553635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No