Page 1 of 7

Next

Compare
1111KR

COMPARE

1111KR

Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC

TIMKEN

Part # 1111KR

BDI # 1310060

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 135.12 / each QTY
E-P2B-TRB-1 11/16

COMPARE

E-P2B-TRB-1 11/16

Description
E-P2B-TRB-1 11/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 11/16

BDI # 1355677

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row
Global Part Number GPN: 603110
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 304.03 / each QTY
QMF09J111SM

COMPARE

QMF09J111SM

Description
QMF09J111SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK

TIMKEN

Part # QMF09J111SM

BDI # 790795

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.02
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar
Global Part Number GPN: 530096
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Steel
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 366.47 / each QTY
25577-2

COMPARE

25577-2

Description
25577-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 1-11/16" BORE 1" W

TIMKEN

Part # 25577-2

BDI # 1328649

Features

Component: Cone
Width - Millimeter: 25.4
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 645970
Precision Class: Standard
Basic Number: 25577

Price Inventory : In stock
$ 33.75 / each QTY
G1111KRRB

COMPARE

G1111KRRB

Description
G1111KRRB INSERT BEARING ; 1-11/16" BORE IR WID 3.347" OD

TIMKEN

Part # G1111KRRB

BDI # 1356160

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Spherical
Global Part Number GPN: 561508
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 114.67 / each QTY