BMT52111
Description
BMT52111 TAKE-UP ROLLER BEARING ; 1-11/16" BORE 11/16" SLOT WID
Part # 10442231
BDI # 18143073
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Normal Duty | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677627
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
1111KR
Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC
Part # 1111KR
BDI # 1310060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
E-P2B-TRB-1 11/16
Description
E-P2B-TRB-1 11/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-1 11/16
BDI # 1355677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row
Global Part Number GPN:
603110
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMF09J111SM
Description
QMF09J111SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
Part # QMF09J111SM
BDI # 790795
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
530096
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
25577-2
Description
25577-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 1-11/16" BORE 1" W
Part # 25577-2
BDI # 1328649
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645970
Precision Class:
Standard
Basic Number:
25577