Page 1 of 39

Next

Compare
P2B-SXRB-112

COMPARE

P2B-SXRB-112

Description
P2B-SXRB-112; 131844 PILLOW BLK BALL BRG

DODGE

Part # 131844

BDI # 261264

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.363
Other Features: Single Row | Low Base
Global Part Number GPN: 521650
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 106.40 / each QTY
NA439SW-90037

COMPARE

NA439SW-90037

Description
NA439SW-90037 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-3/4" BORE 5" OD

TIMKEN

Part # NA439SW-90037

BDI # 1367372

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 44.45

Other Features: 2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN: 658169
Assembly Components: NA439-SW (2) | K35666 (1) | T68977 (2)
Basic Number: NA439
Precision Class: Standard

Price Inventory : In stock
$ 971.36 / each QTY
P2B-E-112R

COMPARE

P2B-E-112R

Description
P2B-E-112R; 023007 PILLOW BLK BRG

DODGE

Part # 023007

BDI # 240615

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar
Global Part Number GPN: 522412
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 321.87 / each QTY
17SF28

COMPARE

17SF28

Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD

TIMKEN

Part # 17SF28

BDI # 1311374

Features

Enclosure: Open
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 76.83 / each QTY
INS-SCM-112

COMPARE

INS-SCM-112

Description
INS-SCM-112 INSERT BALL BRG ; 1-3/4" BORE IR WID 3.543" OD

DODGE

Part # 123356

BDI # 258312

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Medium Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Spherical
Global Part Number GPN: 560800
Mounting Method: Set Screw

Price Inventory : In stock
$ 82.40 / each QTY