3309 A-2Z
Description
3309 A-2Z ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD DR
Part # 3309 A-2Z
BDI # 1263875
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
61809-2RS1
Description
61809-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 58MM OD 7MM WD
Part # 61809-2RS1
BDI # 1416318
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2990
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
FY 45 FM
Description
FY 45 FM FLANGED BLOCK BALL BRG ; 45MM BORE 148MM BOLT CIRCLE 4 HOLE
Part # FY 45 FM
BDI # 1422037
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554939
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
3868
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No