5311M
Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311M
BDI # 663032
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256431
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
32211 90KA1
Description
32211 90KA1 TAPERED ROLLER BEARING ASSY ; 55MM X 100MM X 26.75MM SINGLE ROW
Part # 32211-90KA1
BDI # 1336913
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
55
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
658044
Assembly Components:
X32211 (1) | Y32211 (1)
Basic Number:
32211
Precision Class:
Standard
6211-2Z/C3
Description
6211-2Z/C3 DEEP GROOVE BALL BRG ; 55MMX100MMX21MM SR 2 MTL SHL
Part # 6211-2Z/C3
BDI # 1419052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2064
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
211-2ZNR
Description
211-2ZNR DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211-2ZNR
BDI # 1268376
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1986
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
16011
Description
16011 DEEP GROOVE BALL BRG ; 55MM BORE 90MM OD 11MM WD SR OPEN
Part # 16011
BDI # 1419814
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263003
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No