ZA220372
Description
ZA220372 PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2-HOLE
Part # 10435709
BDI # 18146933
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502365
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA2203
Description
MA2203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 10425859
BDI # 18144363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503004
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZBR2203
Description
ZBR2203 FLANGED BLOCK ROLLER BEARING ; 2-3/16" BORE 5.9" BOLT CIRCLE 4-HOLE
Part # 10421986
BDI # 18147804
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556005
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZA2203
Description
ZA2203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2-HOLE
Part # 10427915
BDI # 18146898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502367
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
28680-2
Description
28680-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/16" BORE 31/32" WD
Part # 28680-2
BDI # 1424336
Features
Component:
Cone
Width - Millimeter:
24.613
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648331
Precision Class:
Standard
Basic Number:
28680