Page 1 of 9

Next

Compare
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
ESA-P2B-TRB-2-3/16

COMPARE

ESA-P2B-TRB-2-3/16

Description
ESA-P2B-TRB-2-3/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-2 3/16

BDI # 24621231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
$ 491.36 / each QTY
QAP11A203SM

COMPARE

QAP11A203SM

Description
QAP11A203SM SPH RLR BRG HOUSING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # QAP11A203SM

BDI # 764631

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Double Row | Single Collar
Global Part Number GPN: 512473
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 411.24 / each QTY
1203KRR

COMPARE

1203KRR

Description
1203KRR INSERT BEARING ; 2-3/16" BORE IR WID 0.827" OR WID ECC

TIMKEN

Part # 1203KRR

BDI # 1310187

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 161.51 / each QTY
RCJT2 3/16

COMPARE

RCJT2 3/16

Description
RCJT2 3/16 FLANGE BRG UNIT ; 2-3/16" BORE 7.3" BOLT CIRCLE 2 HOLE

TIMKEN

Part # RCJT2 3/16

BDI # 1371644

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546783
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 215.09 / each QTY