Page 1 of 35

Next

Compare
F4B-SCED-203

COMPARE

F4B-SCED-203

Description
F4B-SCED-203; 076059 FLANGED BLK BRG

DODGE

Part # 076059

BDI # 248564

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Nominal Bolt Circle Diameter Round - Inch: 7.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Extreme Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 196.85 / each QTY
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
WSTU-SCM-203

COMPARE

WSTU-SCM-203

Description
WSTU-SCM-203 TAKE UP BEARING ; 2-3/16" BORE 1-1/16" SLOT WID

DODGE

Part # 135125

BDI # 261649

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.175
Other Features: Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 674006
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 210.27 / each QTY
P2B-S2-203R

COMPARE

P2B-S2-203R

Description
P2B-S2-203R; 070280 PILLOW BLK BRG

DODGE

Part # 070280

BDI # 247083

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.625
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521541
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 369.15 / each QTY
EP2B-S2-203R

COMPARE

EP2B-S2-203R

Description
EP2B-S2-203R PILLOW BLK RLR BRG ; NON RETURNABLE

DODGE

Part # 071394

BDI # 247813

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.676
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 522751
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 319.47 / each QTY