Page 1 of 19

Next

Compare
3982-902A6

COMPARE

3982-902A6

Description
3982-902A6 TAPERED ROLLER BEARING ASSY ; 2-1/2" BORE 4-7/16" OD

TIMKEN

Part # 3982-902A6

BDI # 1339479

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Outside Diameter - Millimeter: 112.725
Bore - Millimeter: 63.5

Other Features: 2 Single Cone | 2 Single Cup
Global Part Number GPN: 654921
Assembly Components: 3982 (2) | 3920 (2) | XC1975-SA (1) | XC1975-SB (1)
Basic Number: 3982
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
CB-4048-32

COMPARE

CB-4048-32

Description
CB-4048-32 PLAIN BEARING ; 2-1/2" BORE 3" OD 4" LTB

ISOSTATIC

Part # 104925

BDI # 523319

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 4
Global Part Number GPN: 490023

Price Inventory : In stock
Loading Price
QTY
GEZ 208 ES-2RS

COMPARE

GEZ 208 ES-2RS

Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD

SKF

Part # GEZ 208 ES-2RS

BDI # 1418395

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
P2B 208-TF

COMPARE

P2B 208-TF

Description
P2B 208-TF PILLOW BLOCK BALL BRG

SKF

Part # P2B 208-TF

BDI # 21587067

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 68.3
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 76.2

Price Inventory : In stock
Loading Price
QTY
GAZ 208 SA

COMPARE

GAZ 208 SA

Description
GAZ 208 SA SPHERICAL PLAIN BRG ; 2-1/2" BORE 3-15/16" HOUSING OD

SKF

Part # GAZ 208 SA

BDI # 1267609

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100.025
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY