52393-2
Description
52393-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-15/16" BORE 1-27/64" WID
Part # 52393-2
BDI # 1345912
Features
Component:
Cone
Width - Millimeter:
36.119
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647806
Precision Class:
Standard
Basic Number:
52393
E-P4B-TRB-3 15/16
Description
E-P4B-TRB-3 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-3 15/16
BDI # 1355723
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603138
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
E-PF-TRB-3 15/16
Description
E-PF-TRB-3 15/16 FLANGE BLOCK BRG ; CAST IRON
Part # E-PF-TRB-3 15/16
BDI # 1355763
Features
Cartridge Pilot Diameter - Inch:
8.125
Cartridge Pilot Diameter - Millimeter:
206
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
QATU20A315SM
Description
QATU20A315SM TAKE-UP SPH RLR BRG ; 3-15/16" BORE 2-1/16" SLOT WID
Part # QATU20A315SM
BDI # 765224
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
8.625
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.063
Slot to Slot Distance - Millimeter:
219.08
Other Features:
Double Row | Non-Expansion | Triple Lip Contact Nitrile Rubber Seal | Steel Cage | With Set Screw
Global Part Number GPN:
676349
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing