61822-2RS1
Description
61822-2RS1 DEEP GROOVE BALL BRG ; 110MM BORE 140MM OD 16MM WD
Part # 61822-2RS1
BDI # 1420926
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2118
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU 222 ECM/C3
Description
NU 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1
Part # NU 222 ECM/C3
BDI # 1418663
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455583
Number of Rows of Rollers:
Single Row
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6222 M/C4
Description
6222 M/C4 DEEP GROOVE BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN
Part # 6222 M/C4
BDI # 1416516
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263079
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
N 222 ECM/C3
Description
N 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1
Part # N 222 ECM/C3
BDI # 1265476
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454850
Number of Rows of Rollers:
Single Row