Page 1 of 13

Next

Compare
6024-2RS1

COMPARE

6024-2RS1

Description
6024-2RS1 DEEP GROOVE BALL BRG ; 120MM BORE 180MM OD 28MM WD

SKF

Part # 6024-2RS1

BDI # 1420688

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2305
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 500.37 / each QTY
22324 VAJ

COMPARE

22324 VAJ

Description
22324 VAJ SPHR ROLLER BRG ; 120MM BORE 260MM OD 86MM WID SHAFT MOUNT

SKF

Part # 22324 VAJ

BDI # 1265824

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Outside Diameter - Millimeter: 260
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,402.08 / each QTY
23024EJW33

COMPARE

23024EJW33

Description
23024EJW33 SPHERICAL RLR BRG ; 120 MM BORE 180 MM OD STEEL CAGE

TIMKEN

Part # 23024EJW33

BDI # 1318069

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 661.88 / each QTY
32024X-90NC4

COMPARE

32024X-90NC4

Description
32024X-90NC4 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4.724" BORE

TIMKEN

Part # 32024XM-90NM1

BDI # 1336858

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Bore - Millimeter: 120

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 660683
Assembly Components: X32024XM (1) | Y32024XM (1)
Basic Number: 32024
Precision Class: Standard

Price Inventory : In stock
$ 214.89 / each QTY
22224 EK/C3

COMPARE

22224 EK/C3

Description
22224 EK/C3 SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID

SKF

Part # 22224 EK/C3

BDI # 1416351

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 756.81 / each QTY