Page 1 of 9

Next

Compare
23228 CC/W33

COMPARE

23228 CC/W33

Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID

SKF

Part # 23228 CC/W33

BDI # 1418121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,677.07 / each QTY
61828-2RS1

COMPARE

61828-2RS1

Description
61828-2RS1 DEEP GROOVE BALL BRG ; 140MM BORE 175MM OD 18MM WD

SKF

Part # 61828-2RS1

BDI # 1420930

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.89

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2114
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,159.07 / each QTY
23028EJW33C3

COMPARE

23028EJW33C3

Description
23028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 53MM WD OPEN

TIMKEN

Part # 23028EJW33C3

BDI # 20054078

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 797.85 / each QTY
7228 BCBM

COMPARE

7228 BCBM

Description
7228 BCBM ANG CONTACT BALL BRG ; 140MM BORE 250MM OD 42MM WD

SKF

Part # 7228 BCBM

BDI # 1418853

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257648
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,372.40 / each QTY
23028 CC/C3W33

COMPARE

23028 CC/C3W33

Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT

SKF

Part # 23028 CC/C3W33

BDI # 1418141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 857.83 / each QTY