23228 CC/W33
Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID
Part # 23228 CC/W33
BDI # 1418121
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23028EJW33C3
Description
23028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 53MM WD OPEN
Part # 23028EJW33C3
BDI # 20054078
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
140
Bore - Inch:
5.512
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32028
22228 CC/C3W33
Description
22228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID SHAFT MOUNT
Part # 22228 CC/C3W33
BDI # 1418094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228 CCK/C3W33
Description
22228 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID
Part # 22228 CCK/C3W33
BDI # 1418096
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing