Page 1 of 374

Next

Compare
22228KEJW33C3

COMPARE

22228KEJW33C3

Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE

TIMKEN

Part # 22228KEJW33C3

BDI # 1317031

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22228 CCK/C3W33

COMPARE

22228 CCK/C3W33

Description
22228 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID

SKF

Part # 22228 CCK/C3W33

BDI # 1418096

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22228 CCK/W33

COMPARE

22228 CCK/W33

Description
22228 CCK/W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID

SKF

Part # 22228 CCK/W33

BDI # 1418095

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22228-E1-XL-K-C3

COMPARE

22228-E1-XL-K-C3

Description
22228-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 22228-E1-XL-K-C3

BDI # 1410803

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23028-E1A-XL-M-C3

COMPARE

23028-E1A-XL-M-C3

Description
23028-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 140MM X 210MM X 53MM

FAG

Part # 23028-E1A-XL-M-C3

BDI # 1140529

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY