22232 CCK/W33
Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE
Part # 22232 CCK/W33
BDI # 1418127
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232 CCK/C3W33
Description
22232 CCK/C3W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID
Part # 22232 CCK/C3W33
BDI # 1418128
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23032 CCK/C3W33
Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED
Part # 23032 CCK/C3W33
BDI # 1265850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24032 CC/C4W33
Description
24032 CC/C4W33 SPHR ROLLER BRG ; 160MM BORE 240MM OD 80MM WID SHAFT MOUNT
Part # 24032 CC/C4W33
BDI # 1265256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232 CC/W33
Description
22232 CC/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID SHAFT MOUNT
Part # 22232 CC/W33
BDI # 1418125
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing