SY-24-S
Description
SY-24-S CAM FOLLOWER BEARING ; YOKE TYPE 0.75" RLR DIA FLAT SURFACE
Part # SY-24-S
BDI # 21481775
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Xtenda Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Rolling Element:
Needle Bearing
YNB-24-S
Description
YNB-24-S CAM FOLLOWER BEARING ; YOKE TYPE 0.75" RLR DIA FLAT SURFACE
Part # YNB-24-S
BDI # 21481786
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Rolling Element:
Needle Bearing
NYR-40
Description
NYR-40-A YOKE TYPE CAM FOLLOWER ; 1.25" ROLLER DIA FLAT SUR 0.375" ID
Part # NYR-40
BDI # 21481807
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
NYR-24-A
Description
NYR-24-A CAM FOLLOWER BEARING ; YOKE TYPE 0.75" RLR DIA FLAT SURFACE
Part # NYR-24-A
BDI # 21481805
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing