JA035CP0
Description
JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KAA10XL0
Description
KAA10XL0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 1" IDX1.375" OD STL OPEN
Part # KDN.KAA10XL0
BDI # 22924143
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
KD060CP0
Description
KD060CP0 RADIAL BALL BEARING ; NON RETURNABLE 6" ID 177.80MM OD
Part # KDN.KD060CP0
BDI # 20453733
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD042AR0
Description
KD042AR0 ANGULAR CONTACT BALL BRG ; 4.25" IDX5.25" ODX.5" WIDE OPEN
Part # KDN.KD042AR0
BDI # 21439652
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD060XPO
Description
KD060XP0 RADIAL CONTACT BALL BRG ; NON RETURNABLE 6" ID 177.80MM OD
Part # KDN.KD060XP0
BDI # 20344571
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)