1633DCTNTG18
Description
1633DCTNTG18 RADIAL BALL BEARING ; 5/8" BORE 1-3/4" OD 1/2" WD
Part # 1633DCTNTG18
BDI # 795840
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269627
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
1621DSTNTG18
Description
1621DSTNTG18 RADIAL BALL BEARING ; 1/2" BORE 1-3/8" OD 7/16" WD
Part # 1621DSTNTG18
BDI # 795831
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269615
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
1657DCTNTG18
Description
1657DCTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-9/16" OD 11/16" WD
Part # 1657DCTNTG18
BDI # 795858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269657
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7620DLTNTG18
Description
7620DLTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-9/16" OD 3/4" WD
Part # 7620DLTNTG18
BDI # 796009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269731
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes