2MM9302WI SUH
Description
2MM9302WI SUH PRECISION BALL BEARING ; POR PHENOLIC 15MM BORE ANGULAR CONTACT
Part # 2MM9302WI SUH
BDI # 22844649
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MMC9330WI QUH
Description
2MMC9330WI QUH PRECISION BALL BEARING ; POR QUAD 150MM BORE ANGULAR CONTACT
Part # 2MMC9330WI QUH
BDI # 22844677
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9305WI TUL
Description
3MMC9305WI TUL PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 25MM BORE AC
Part # 3MMC9305WI TUL
BDI # 22844689
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9109WI DUL
Description
3MMC9109WI DUL PRECISION BALL BEARING ; NON RETURNABLE DUPLEX PHENOLIC
Part # 3MMC9109WI DUL
BDI # 24619662
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MM9315WI DUX
Description
2MM9315WI DUX PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 75MM BORE AC
Part # 2MM9315WI DUX
BDI # 22845954
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring