CYR 3 1/2 S
Description
CYR 3 1/2 S CAM FOLLOWER BEARING ; 1-1/8" BORE 3-1/2" RLR DIA 2" RLR WD
Part # 4340110000
BDI # 344141
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21280
YR-3-1/2-X
Description
YR-3-1/2-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
Part # YR-3-1/2-X
BDI # 841472
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Full Complement
Global Part Number GPN:
589226
FYR-3-1/2
Description
FYR-3-1/2 TRACK ROLLER BEARING ; FLANGED YOKE TYPE
Part # FYR-3-1/2
BDI # 841252
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Contamination Resistant
Global Part Number GPN:
589236
VLRY-3-1/2-7
Description
VLRY-3-1/2-7 LOAD RUNNER ; 3/4" BORE 3-1/2" RLR DIA 1-1/2" RLR WID
Part # 0009010900
BDI # 737398
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239595
PTRY 3 1/2
Description
PTRY 3 1/2 TRACK ROLLER ; POR 3.5" RLR DIA YOKE STYLE TRB TYPE
Part # PTRY31/2
BDI # 23207600
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Rolling Element:
Taper Roller Bearing - Double Row