Page 1 of 3

Next

Compare
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU2309-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU2309-E-XL-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 159.17 / each QTY
2207-2RS-TVH

COMPARE

2207-2RS-TVH

Description
2207-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 35MM BORE

FAG

Part # 2207-2RS-TVH

BDI # 1410778

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 113.25 / each QTY
2206-2RS-TVH

COMPARE

2206-2RS-TVH

Description
2206-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 30MM X 62MM

FAG

Part # 2206-2RS-TVH

BDI # 1410776

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 93.99 / each QTY
1205-TVH

COMPARE

1205-TVH

Description
1205-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 25MM X 52MM

FAG

Part # 1205-TVH

BDI # 1410734

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 42.39 / each QTY
NU2210-E-XL-M1

COMPARE

NU2210-E-XL-M1

Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2210-E-XL-M1

BDI # 1163743

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448802
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 207.55 / each QTY