Page 1 of 2752

Next

Compare
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
YCJT 15/16 SGT

COMPARE

YCJT 15/16 SGT

Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 15/16 SGT

BDI # 1375555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545917
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 66.88 / each QTY
SS-2024-20

COMPARE

SS-2024-20

Description
SS-2024-20 PLAIN BEARING ; 0.628"X0.753"X1-1/4" PWDR MTL BRONZE

ISOSTATIC

Part # 401186

BDI # 524867

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.753
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 15.875
Length Thru Bore - Inch: 1.25
Global Part Number GPN: 491543

Price Inventory : In stock
$ 1.17 / each QTY
AA-1104-2

COMPARE

AA-1104-2

Description
AA-1104-2 PLAIN BEARING ; 7/8" BORE 1-1/8" OD 1" LTB

ISOSTATIC

Part # 101469

BDI # 521744

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.875
Nominal Outside Diameter - Inch: 1.125
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.128
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 22.225
Length Thru Bore - Inch: 1
Global Part Number GPN: 487671

Price Inventory : In stock
$ 2.08 / each QTY
AA-1512-7

COMPARE

AA-1512-7

Description
AA-1512-7 PLAIN BEARING ; 1-1/4" BORE 1-1/2" OD 7/8" LTB

ISOSTATIC

Part # 101632

BDI # 521907

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.25
Nominal Outside Diameter - Inch: 1.5
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.502
Length Thru Bore - Millimeter: 22.225
Nominal Bore - Millimeter: 31.75
Length Thru Bore - Inch: 0.875
Global Part Number GPN: 487865

Price Inventory : In stock
$ 2.56 / each QTY