FF-411-2
Description
FF-411-2 PLAIN BEARING ; 0.3125"X0.44"X1/2"X9/16"X1/16"
Part # 102029
BDI # 522139
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
7.95
Global Part Number GPN:
491006
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
488295
VAK 1/2
Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # VAK 1/2
BDI # 1374417
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row | Low Base
Global Part Number GPN:
520169
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FB-810-10
Description
FB-810-10 PLAIN BEARING ; 0.502"X0.628"X1-1/4"X7/8"X1/8"
Part # 302037
BDI # 524587
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
490911
SF-1014-16
Description
SF-1014-16 PLAIN BEARING ; 0.315"X.44"X1"X9/16"X1/16"
Part # 402021
BDI # 525269
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1