P4B522-TAF-315R
Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE
Part # 037612
BDI # 243084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520899
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
6036 M/C4
Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN
Part # 6036 M/C4
BDI # 1255488
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
NJ326EMAC4
Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD
Part # NJ326EMAC4
BDI # 1367963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
HM133444-90176
Description
HM133444-90176 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS F
Part # HM133444-90176
BDI # 1358267
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.938
Outside Diameter - Millimeter:
252.425
Bore - Millimeter:
157.15
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
655440
Assembly Components:
HM133444 (2) | HM133416D (1) | HM133444XA (1) | K85509 (2) | K85516 (1) | K85520 (2) | K89716 (1)
Basic Number:
HM133444
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Bore - Millimeter:
234.95
Bore - Inch:
9.25
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM446349NW (2) | LM446310D (1)
Basic Number:
SET813
Precision Class:
Standard