NU 1021 ML/C3
Description
NU 1021 ML/C3 CYLINDRICAL RLR BRG ; 105MM BORE 160MM OD 26 WID RBEC 1
Part # NU 1021 ML/C3
BDI # 1260175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566737
Number of Rows of Rollers:
Single Row
71412-2
Description
71412-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/8" BORE 1-15/16" WID
Part # 71412-2
BDI # 1350178
Features
Component:
Cone
Width - Millimeter:
49.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649377
Precision Class:
Standard
Basic Number:
71412
7221 BECBM
Description
7221 BECBM ANG CONTACT BALL BRG ; 105MM BORE 190MM OD 36MM WD
Part # 7221 BECBM
BDI # 1267885
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257657
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
782-2
Description
782-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4-1/8" BORE 1.89" WID
Part # 782-2
BDI # 1351180
Features
Component:
Cone
Width - Millimeter:
48.006
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649788
Precision Class:
Standard
Basic Number:
782
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559848
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No