Page 1 of 12

Next

Compare
32022 X

COMPARE

32022 X

Description
32022 X TAPERED ROLLER BRG ; 110MMX170MMX38MM

SKF

Part # 32022 X

BDI # 1415116

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32022

Price Inventory : In stock
$ 186.81 / each QTY
32022X

COMPARE

32022X

Description
32022X TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD

TIMKEN

Part # 32022X-90KB2

BDI # 1336854

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32022X (1) | Y32022X (1)
Basic Number: 32022
Precision Class: Standard

Price Inventory : In stock
$ 176.83 / each QTY
22322 E/C3

COMPARE

22322 E/C3

Description
22322 E/C3 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 22322 E/C3

BDI # 1415948

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,169.97 / each QTY
22222 EK/C3

COMPARE

22222 EK/C3

Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK/C3

BDI # 1415835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 635.63 / each QTY
22222 E

COMPARE

22222 E

Description
22222 E SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID SHAFT MOUNT

SKF

Part # 22222 E

BDI # 1415253

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 635.63 / each QTY