Page 1 of 13

Next

Compare
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
32026 X

COMPARE

32026 X

Description
32026 X TAPERED ROLLER BRG ; 130MMX200MMX45MM

SKF

Part # 32026 X

BDI # 1419309

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Bore - Millimeter: 130

Bore - Inch: 5.118
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32026

Price Inventory : In stock
$ 404.44 / each QTY
23226KEJW33C3

COMPARE

23226KEJW33C3

Description
23226KEJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD

TIMKEN

Part # 23226KEJW33C3

BDI # 21963870

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,461.67 / each QTY
799-2

COMPARE

799-2

Description
799-2 TAPERED ROLLER BEARING CONE ; 128.587MM OD X 47.625MM W

TIMKEN

Part # 799-2

BDI # 1351378

Features

Component: Cone
Width - Millimeter: 47.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 128.6
Precision Class: Standard
Basic Number: 799

Price Inventory : In stock
$ 310.64 / each QTY
799A-90142

COMPARE

799A-90142

Description
799A-90142 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD

TIMKEN

Part # 799A-90142

BDI # 1351401

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Outside Diameter - Millimeter: 206.375
Bore - Millimeter: 130.175

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN: 660129
Assembly Components: 799A (2) | 792CD (1) | X1S-799A (1)
Basic Number: 799
Precision Class: Standard

Price Inventory : In stock
$ 2,371.69 / each QTY