Page 1 of 12

Next

Compare
23228 CC/W33

COMPARE

23228 CC/W33

Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID

SKF

Part # 23228 CC/W33

BDI # 1418121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,677.07 / each QTY
61828-2RS1

COMPARE

61828-2RS1

Description
61828-2RS1 DEEP GROOVE BALL BRG ; 140MM BORE 175MM OD 18MM WD

SKF

Part # 61828-2RS1

BDI # 1420930

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.89

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2114
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,159.07 / each QTY
P4B532-TAF-507RE

COMPARE

P4B532-TAF-507RE

Description
P4B532-TAF-507RE; 023603 ; PILLOW BLK ROLLER BRG

DODGE

Part # 023603

BDI # 241070

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 228.6
Other Features: Double Row | Double Collar
Global Part Number GPN: 520830
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 18.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 3,715.71 / each QTY
P4B-E-507R

COMPARE

P4B-E-507R

Description
P4B-E-507R; 023040 PILLOW BLK ROLLER BRG

DODGE

Part # 023040

BDI # 240642

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 228.6
Other Features: Double Row | Double Collar
Global Part Number GPN: 521204
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 18.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 3,866.35 / each QTY
P4B532-TAF-507R

COMPARE

P4B532-TAF-507R

Description
P4B532-TAF-507R; 023584 ; PILLOW BLK ROLLER BRG 5-7/16" BORE

DODGE

Part # 023584

BDI # 241063

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 228.6
Other Features: Double Row | Double Collar
Global Part Number GPN: 520831
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 18.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 3,715.71 / each QTY