22234 CCK/W33
Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID
Part # 22234 CCK/W33
BDI # 1418117
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE107060-2
Description
EE107060-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 6" BORE 2-15/16" WD
Part # EE107060-2
BDI # 1354412
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649374
Precision Class:
Standard
Basic Number:
EE107060
24030 CC/C3W33
Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM
Part # 24030 CC/C3W33
BDI # 1419840
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
P4B534-ISAF-515RE
Description
P4B534-ISAF-515RE; 037855 ; PILLOW BLOCK ROLLER BEARING
Part # 037855
BDI # 243149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
179.781
Other Features:
Double Row
Global Part Number GPN:
520823
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
22330 CC/W33
Description
22330 CC/W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/W33
BDI # 1418108
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing